Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REFURB TS 15.6 i5 12G 1T SLV

  • Mfr # 2N3N0UAR#ABA

  • Zoro # G912814075


product price: $926.99
/ea
Free Shipping & Returns

Key Features

Maximum Power Supply Wattage
45 W
Keyboard Backlight
Yes
Screen Mode
HD
Wireless LAN
Yes
Bluetooth
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2N3N0UAR#ABA
Zoro #
G912814075
UPC #
-
Country of Origin
China

Dimensions

Height
0.78"
Screen Size
15.6"
Depth
9.5"
Width
14.1"

Details

Maximum Power Supply Wattage
45 W
Keyboard Backlight
Yes
Screen Mode
HD
Wireless LAN
Yes
Bluetooth
Yes
Maximum Turbo Speed
4.20 GHz
Display Screen Technology
BrightView
Processor Generation
11th Gen
Operating System
Windows 10 Home
Front Camera/Webcam
Yes
HDMI
Yes
Graphics Controller Model
Iris Xe Graphics
System Memory Speed
2666 MHz
Processor Type
Core i5
Graphics Memory Accessibility
Shared
Network (RJ-45)
Yes
System Memory Technology
DDR4 SDRAM
Processor Core
Quad-core (4 Core)
Installed Slot Memory Configuration
1 x 8GB, 1 x 4GB
Number of Cells
3-cell
Graphics Memory Technology
DDR4 SDRAM
Energy Star
Yes
Environmentally Friendly
Yes
Package Contents
Laptop 15-dw3015cl, Lithium-Ion Battery, AC Adapter
Operating System Architecture
64-bit
Total Installed System Memory
12 GB
Touchscreen
Yes
Processor Model
i5-1135G7
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)
Maximum Run Time
7.75 Hours
Color
Natural Silver
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Features
Miracast Technology
Number of USB Ports
3
USB Type-C Detail
1 SuperSpeed USB Type-C 5Gbps signaling rate
Ethernet Technology
Gigabit Ethernet
USB Type-C
Yes
Drive Type
HDD
Total Hard Drive Capacity
1 TB
Screen Resolution
1366 x 768
Series
15-dw3000

Description

REFURB TS 15.6 i5 12G 1T SLV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.