Zoro Homepage

REFURB TS 17.3 i7 16G 1T SLV

  • Mfr # 2L7M6UAR#ABL

  • Zoro # G312814064


product price: $1,292.99
/ea
Free Shipping & Returns

Key Features

Width
15.7"
Height
0.78"
Depth
10.2"
Touchscreen
Yes
Graphics Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2L7M6UAR#ABL
Zoro #
G312814064
UPC #
-
Country of Origin
China

Dimensions

Width
15.7"
Height
0.78"
Depth
10.2"
Screen Size
17.3"

Description

REFURB TS 17.3 i7 16G 1T SLV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.