Zoro Homepage

REFURB TS 23.8 3135U 8G 256G

  • Mfr # 9EF13AAR#ABA

  • Zoro # G012814074


product price: $795.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Depth
8.1"
Total Solid State Drive Capacity
256 GB
Package Contents
All-in-One - 24-df0042ds, 65 W Smart AC Power Adapter
Maximum Turbo Speed
3.30 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9EF13AAR#ABA
Zoro #
G012814074
UPC #
-
Country of Origin
China

Dimensions

Depth
8.1"
Width
21.3"
Height
16.1"
Screen Size
23.8"

Description

REFURB TS 23.8 3135U 8G 256G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.