Zoro Homepage

Royal 260MX 20 Sheet Shredder

  • Mfr # 95000B

  • Zoro # G612432944


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Shred Size
0.156" x 1.125"
Cut Style
Cross Cut
Throat Width
8.75"
Container Size
8.50 gal
Shreds
CD, DVD, Paper, Staples, Credit Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95000B
Zoro #
G612432944
UPC #
022447950007
Country of Origin
Viet Nam

Dimensions

Shred Size
0.156" x 1.125"
Throat Width
8.75"
Container Size
8.50 gal

Details

Cut Style
Cross Cut
Item
Paper Shredder
Shreds
CD, DVD, Paper, Staples, Credit Card
Noise Level Without Load
63 dB
Motor Power
745.70 W
Features
Jam Stop, Thermal Protection, Auto Start/Stop, Caster, Interlock Switch, Pull-out Bin
Shredder Type
Non-continuous Shredder
Sheet Shred Capacity
20 Per Pass
Cool Down Time
40 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.