Royal WB220 Whiteboard
Mfr # 89411R
Zoro # G812432454
product price: $41.35
/eaKey Features
Mounting/Mobility Type
Surface
Overall Height
240" (20 ft)
Overall Width
24" (2 ft)
Features
Mar Resistant, Built-in Cutter, Ghost Resistant, Damage Resistant, Self-stick, Wipe-off
Placement
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89411R
Zoro #
G812432454
UPC #
22447894110
Country of Origin
Israel
Dimensions
Overall Height
240" (20 ft)
Overall Width
24" (2 ft)
Details
Item
Dry Erase Board
Mounting/Mobility Type
Surface
Features
Mar Resistant, Built-in Cutter, Ghost Resistant, Damage Resistant, Self-stick, Wipe-off
Placement
Portable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.