Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBUY 225 Wired Mouse and KB

  • Mfr # 286J4AA#ABA

  • Zoro # G416517779


product price: $48.39
/ea

Key Features

Platform Supported
Windows
Interfaces
USB
Keyboard/Keypad Features
Adjustable Keyboard Height, Full-size Keyboard, Plug & Play
Keyboard/Keypad Type
Keyboard
Keyboard/Keypad Width
17.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286J4AA#ABA
Zoro #
G416517779
UPC #
195161118913
Country of Origin
China

Dimensions

Keyboard/Keypad Width
17.17 in
Pointing Device Height
1.42 in
Pointing Device Width
2.48 in
Pointing Device Depth
4.41 in
Keyboard/Keypad Depth
5.43 in
Height
0.80 in

Details

Platform Supported
Windows
Interfaces
USB
Keyboard/Keypad Features
Adjustable Keyboard Height, Full-size Keyboard, Plug & Play
Keyboard/Keypad Type
Keyboard
Item
Mouse
Scroller Type
Scroll Wheel
Includes
225 Wired Mouse And Keyboard QSP Warranty Card Product Notice
Keyboard/Keypad Connectivity Technology
Cable
Operating System Compatibility
Windows 10, Windows 10 x64
Pointing Device Connectivity Technology
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.