Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBUY 325 FHD USB-A Webcam

  • Mfr # 53X27AA

  • Zoro # G316480203


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Microphone
Yes
Width
2.8 in
Device Supported
Monitor, Notebook
Host Interface
USB Type A
Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53X27AA
Zoro #
G316480203
UPC #
196188941461
Country of Origin
China

Dimensions

Width
2.8 in
Depth
2.1 in
Height
2.1 in

Details

Item
Webcam
Microphone
Yes
Device Supported
Monitor, Notebook
Host Interface
USB Type A
Resolution
1920 x 1080
Package Contents
325 FHD Webcam, Quick Start Guide
Mount Type
Clip, Tripod Mount
Field Of View (FOV) Angle
66°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.