Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBUY 625 FHD WEBCAM

  • Mfr # 6Y7L1AA#ABL

  • Zoro # G416480530


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Operating System Supported
Windows 11
Depth
2.6 in
Resolution
1920 x 1080
Focus Modes
Auto-focus
Cable Length
4.92 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6Y7L1AA#ABL
Zoro #
G416480530
UPC #
196786757624
Country of Origin
China

Dimensions

Depth
2.6 in
Cable Length
4.92 ft
Width
3.7 in
Height
2.2 in

Details

Operating System Supported
Windows 11
Item
Webcam
Resolution
1920 x 1080
Focus Modes
Auto-focus
Face Tracking
Yes
Effective Resolution
4 Megapixel
Maximum Frame Rate
60 fps
Host Interface
USB Type A
Field Of View (FOV) Angle
92°
Microphone
Yes
Windows Hello Compatible
Yes
Package Contents
625 FHD Webcam, Privacy Cap, Travel Pouch, Quick start Guide, Warranty Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.