SBUY B300 PC Mounting Bracket
Mfr # 2DW53AT
Zoro # G816553148
product price: $53.29
/eaKey Features
Package Contents
B300 PC Mounting Bracket, 700 mm DisplayPort Cable, 700mm USB A to B Cable, 4 x 6 mm Screws, 4 x 10 mm Screws, Quick Installation Guide
Width
9.70 in
Mounting Pattern
100 x 100
Depth
4.53 in
Device Supported
Thin Client, Mini PC, Workstation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2DW53AT
Zoro #
G816553148
UPC #
191628141708
Country of Origin
China
Dimensions
Width
9.70 in
Depth
4.53 in
Height
2.04 in
Details
Package Contents
B300 PC Mounting Bracket, 700 mm DisplayPort Cable, 700mm USB A to B Cable, 4 x 6 mm Screws, 4 x 10 mm Screws, Quick Installation Guide
Mounting Pattern
100 x 100
Device Supported
Thin Client, Mini PC, Workstation
Item
Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.