SBUY E14 G4 14-inch Portable Monitor

  • Mfr # 1B065AA#AC3

  • Zoro # G416423797


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Response Time Details
5 ms GTG (OD)
Standard Refresh Rate
60 Hz
Package Contents
E14 G4 Portable Monitor, Documentation, USB Type-C cable, QSP, Sleeve
Width
12.7"
Panel Technology
In-plane Switching (IPS) Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1B065AA#AC3
Zoro #
G416423797
UPC #
194850333811
Country of Origin
China

Dimensions

Width
12.7"
Viewable Screen Size
14"
Screen Size Class
14"
Height
8.3"
Depth
0.6"

Details

Response Time Details
5 ms GTG (OD)
Standard Refresh Rate
60 Hz
Package Contents
E14 G4 Portable Monitor, Documentation, USB Type-C cable, QSP, Sleeve
Panel Technology
In-plane Switching (IPS) Technology
USB
Yes
Brightness
400 Nit
Pixel Pitch
0.16100 mm x 0.16100 mm
Operating Power Consumption
7.50 W
Max. Resolution
1920 x 1080
Color
Silver
USB Type-C
Yes
Built-in Devices
USB Hub
Environmentally Friendly
Yes
Native Contrast Ratio
800:1
Number of Screens
1
Screen Mode
Full HD
Aspect Ratio
16:9
Total Number of USB Type-C Ports
2
Product Type
LCD Monitor
Native Resolution
1920 x 1080
Response Time
5 ms
Features
Anti-glare, Low Blue Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.