SBUY E24mv G4 Conf FHD Monitor

  • Mfr # 169L0AA#ABA

  • Zoro # G516423857


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Built-in Devices
USB Hub
Speakers
Yes
Pixel Pitch
0.27400 mm x 0.27400 mm
Standard Refresh Rate
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169L0AA#ABA
Zoro #
G516423857
UPC #
195122021801
Country of Origin
China

Dimensions

Viewable Screen Size
23.8"
Depth
1.9"
Height
17.8"
Screen Size Class
24"
Width
21.2"

Details

Max. Resolution
1920 x 1080
Built-in Devices
USB Hub
Speakers
Yes
Pixel Pitch
0.27400 mm x 0.27400 mm
Standard Refresh Rate
60 Hz
Aspect Ratio
16:9
Webcam
Yes
Package Contents
E24mv G4 FHD Conferencing Monitor, DisplayPort cable, HDMI cable, USB Type-A to B cable, Doc-kit, AC power cord
USB
Yes
Number of USB Ports
4
Horizontal Viewing Angle
178°
Number of USB 3.1 Gen 1 Ports
4
Standby Power Consumption
500 mW
Adjustable Stand
Yes
HDMI Inputs
1
Number of Screens
1
Product Type
LCD Monitor
DisplayPort
Yes
Native Resolution
1920 x 1080
Screen Mode
Full HD
Windows Hello Compatible
Yes
Vertical Viewing Angle
178°
Environmentally Friendly
Yes
Color
Silver, Black
Native Contrast Ratio
1,000:1
HDMI
Yes
Energy Star
Yes
Panel Technology
In-plane Switching (IPS) Technology
Stand Adjustments
Tilt, Swivel, Height, Pivot
Number of Speakers
2
Brightness
250 Nit
Response Time Details
5 ms GTG (OD)
Features
Low Blue Light, Anti-glare, Security Lock, Ergonomic Design, On-screen Display (OSD)
Response Time
5 ms
Operating Power Consumption
50 W
VESA Mount Compatible
Yes
VESA Mount Standard
100 x 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.