This item is Discontinued.

Hp SBUY EliteOne 840 G9 AiO i7-14700 32Gb 512Gb 23.8in 1920 x 1080 Slim UHD 770 W11 Pro64 3/3/3 A12H5UT#ABA

This item is Discontinued.

Hp

SBUY EliteOne 840 G9 AiO i7-14700 32Gb 512Gb 23.8in 1920 x 1080 Slim UHD 770 W11 Pro64 3/3/3 (Discontinued)

Mfr # A12H5UT#ABA
Zoro # G416503093
UPC # 198122695003
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A12H5UT#ABA
Zoro #
G416503093
UPC #
198122695003
Country of Origin
Mexico

Dimensions

Depth
9.4 in
Width
21.2 in
Screen Size
23.8 in
Height
22 in

Details

Windows Hello Compatible
Yes
Processor Core
Hexadeca-core (16 Core)
Graphics Memory Technology
DDR5 SDRAM
Bluetooth
Yes
Drive Type
SSD
Graphics Memory Accessibility
Shared
Keyboard Localization
English
DisplayPort (Rear)
Yes
Ethernet Technology
Ethernet
Environmental Certification
TCO Certified 8.0
Features
Security Slot, Low Blue Light
USB Type-C (Rear)
Yes
Operating System Language
English
Product Series
840 G9
Total Solid State Drive Capacity
512 GB
Graphics Controller Model
UHD Graphics
Screen Resolution
1920 x 1080
TCO Certified
Yes
Product Color
Silver
Memory Configuration
1 x 32GB
Product Type
All-in-One Computer
SSD Form Factor
M.2
USB Type-C
Yes
Solid State Drive Interface
PCI Express NVMe 4.0
Network (RJ-45) (Rear)
Yes
USB Type-C Detail
1 USB Type-C 20Gbps signaling rate (charging),1 USB Type-C 10Gbps signaling rate (DisplayPort 1.4)
Total Number of USB Ports
7
Number of DisplayPort Outputs (Rear)
1
L3 Cache
33 MB
Maximum Turbo Speed
5.40 GHz
Number of HDMI Outputs (Rear)
1
Processor Type
Core i7
Processor Threads
28
Standard Memory
32 GB
Operating System
Windows 11 Pro
Maximum Memory Supported
64 GB
Processor Generation
14th Gen
Memory Form Factor
SODIMM
Package Contents
EliteOne 840 G9 All-in-One PC Wolf Pro Security Edition, HP Wired Desktop 320K Keyboard, HP 125 Wired Mouse
Number of Occupied Memory Slots
1
Product Line
EliteOne
Processor Model
i7-14700
Memory Speed
4800 MHz
Wireless LAN Standard
IEEE 802.11ax
Webcam
Yes
vPro Technology
Yes
Wireless LAN
Yes
Screen Mode
Full HD
Environmentally Friendly
Yes
Form Factor
Desktop
Chipset Model
Q670
HDMI (Rear)
Yes
Bluetooth Standard
Bluetooth 5.3
Brightness
250 Nit
Display Screen Technology
In-plane Switching (IPS) Technology
Memory Technology
DDR5 SDRAM
Energy Star
Yes
Number Of Ethernet Ports
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.