This item is Discontinued.

No Product Image Available

SBUY FFLIPG1I11 N250 11 16GB/256 PC N250, 11.6 HD BV LED SVA TS, UMA, WEBCAM, (Discontinued)

  • Mfr # B6LD4UT#ABA
  • Zoro # G016147314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B6LD4UT#ABA
Zoro #
G016147314
UPC #
198990228419
Country of Origin
China

Dimensions

Width
11.7"
Screen Size
11.6"
Depth
8"
Height
0.84"

Details

Item
2 in 1 Notebook
Display Screen Technology
BrightView
L3 Cache
6 MB
TCO Certified
Yes
Graphics Memory Accessibility
Shared
Processor Model
N250
Maximum Battery Run Time
10 Hours
Drive Type
SSD
Front Camera/Webcam
Yes
Features
Anti-glare Screen, Miracast Technology, Corning Gorilla Glass 3
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Number Of Ethernet Ports
1
Operating System
Windows 11 Pro
Processor Core
Quad-core (4 Core)
On-board Memory Technology
LPDDR5
Network (RJ-45)
Yes
Product Line
Fortis Flip G1i
Processor Threads
4
Standard Memory
16 GB
USB Type-C Detail
1 USB Type-C® 10Gbps signaling rate (USB Power Delivery, DisplayPort™1.4)
Rear Camera Resolution
5 Megapixel
Energy Star
Yes
Rear Camera
Yes
Standard Refresh Rate
60 Hz
Number of Cells
3-cell
Processor Speed
1.30 GHz
Wireless LAN Standard
IEEE 802.11ax
HDMI
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Camera Privacy Shutter
Yes
Bluetooth
Yes
Contrast Ratio
400:1
AI-powered
Yes
Charger Included
Yes
Brightness
250 Nit
Color Gamut
45% NTSC
Graphics Controller Model
UHD Graphics
Processor Type
N-Series
USB Power Delivery Support
Yes
Screen Mode
HD
Total Number of USB Ports
3
Total Solid State Drive Capacity
256 GB
Screen Resolution
1366 x 768
Wireless LAN
Yes
Maximum Turbo Speed
3.80 GHz
Keyboard Localization
English
Included Charger Power
45 W
On-board Memory
16 GB
Touchscreen
Yes
Display Screen Type
LCD
Graphics Memory Technology
LPDDR5
Product Color
Jet Black
USB Type-C
Yes
AC Adapter Frequency
47 Hz, 63 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.