SBUY HP S5 PRO 524PF FHD MNTR MADE IN VN

  • Mfr # B46LQAA#ABA

  • Zoro # G015675023


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Desk Mountable
Color Gamut
100% sRGB
Number of USB Ports
4
Viewable Screen Size
23.8"
Panel Technology
In-plane Switching (IPS) Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B46LQAA#ABA
Zoro #
G015675023
UPC #
198828804419
Country of Origin
China

Dimensions

Viewable Screen Size
23.8"
Screen Size Class
24"

Details

Mount Type
Desk Mountable
Color Gamut
100% sRGB
Number of USB Ports
4
Panel Technology
In-plane Switching (IPS) Technology
Built-in Devices
USB Hub
Standard Refresh Rate
100 Hz
Native Contrast Ratio
1,500:1
Vertical Viewing Angle
178°
Features
Ergonomic Design, sRGB, Low Blue Light, Progressive White Balance, Eye Ease, Digital Daisy Chain
HDMI Version
1.4
HDMI
Yes
Energy Star
Yes
Number of Screens
1
Stand Adjustments
Swivel, Height, Tilt, Pivot
DisplayPort
Yes
Adjustable Stand
Yes
Horizontal Viewing Angle
178°
USB Type-B
Yes
Max. Resolution
1920 x 1080
Environmentally Friendly
Yes
Product Type
LCD Monitor
USB
Yes
Brightness
350 Nit
Screen Mode
Full HD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.