SBUY HP S5 PRO 527PQ QHD MNTR MADE IN VN

  • Mfr # B3PB7AA#ABA

  • Zoro # G415674985


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Depth
1.9"
Features
sRGB, OnScreen Control, Eye Ease, Anti-glare, Ergonomic Design, Wide Viewing Angle, Security Lock-ready, Low Blue Light, 3-sided Bezel Less
Brightness
350 Nit
Height
14"
Frequency
60 Hz, 50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3PB7AA#ABA
Zoro #
G415674985
UPC #
198828656018
Country of Origin
China

Dimensions

Depth
1.9"
Height
14"
Width
24.2"
Viewable Screen Size
27"
Screen Size Class
27"

Details

Features
sRGB, OnScreen Control, Eye Ease, Anti-glare, Ergonomic Design, Wide Viewing Angle, Security Lock-ready, Low Blue Light, 3-sided Bezel Less
Brightness
350 Nit
Frequency
60 Hz, 50 Hz
Color
Jet Black
Color Supported
16.7 Million Colors
Controls
Brightness+
Aspect Ratio
16:9
Horizontal Frequency
30 kHz to 152 kHz
Color Gamut
100% sRGB
Max. Resolution
2560 x 1440
Native Contrast Ratio
1,500:1
Stand Adjustments
Height, Tilt, Swivel, Pivot
Screen Surface
Glossy
Operating Power Consumption
30 W
Standard Refresh Rate
100 Hz
Panel Technology
In-plane Switching (IPS) Technology
Pixel Pitch
0.23000 mm x 0.23000 mm
Number of Screens
1
Standby Power Consumption
500 mW
Maximum Power Consumption
72 W
Response Time Details
5 ms GTG (OD)
Vertical Viewing Angle
178°
Product Type
LCD Monitor
Horizontal Viewing Angle
178°
Response Time
5 ms
Adjustable Stand
Yes
Vertical Frequency
50 Hz to 100 Hz
Operating Humidity Range
20% to 80% (Non-condensing)
Screen Mode
WQHD
Operating Temperature Range
41°F (5°C) to 95°F (35°C)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.