Zoro Homepage

SBUY P22h G5 FHD 21.5in Display - C

  • Mfr # 64W30AA#ABA

  • Zoro # G716423886


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Response Time
5 ms
Response Time Details
5 ms GTG (OD)
Pixel Pitch
0.25000 mm x 0.25000 mm
Height with Stand
17.70"
Height
11.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64W30AA#ABA
Zoro #
G716423886
UPC #
196548131679
Country of Origin
China

Dimensions

Height with Stand
17.70"
Height
11.6"
Depth with Stand
7.73"
Width with Stand
19.23"
Width
19.2"
Viewable Screen Size
21.5"
Screen Size Class
22"
Depth
2"

Details

Response Time
5 ms
Response Time Details
5 ms GTG (OD)
Pixel Pitch
0.25000 mm x 0.25000 mm
Energy Star
Yes
Features
Anti-reflective, OnScreen Control, 3H Surface Hardness, Low Blue Light, Flicker-free, Security Lock-ready, Anti-glare, Security Lock
Horizontal Viewing Angle
178°
Number of DisplayPorts
1
HDMI
Yes
Operating Power Consumption
28 W
Panel Technology
In-plane Switching (IPS) Technology
Backlight Technology
Edge LED
Color Gamut
72% NTSC
Screen Surface
Anti-glare
Standard Refresh Rate
75 Hz
Screen Mode
Full HD
Vertical Frequency
48 Hz to 75 Hz
Max. Resolution
1920 x 1080
VESA Mount Compatible
Yes
Vertical Viewing Angle
178°
VESA Mount Standard
100 x 100
DisplayPort
Yes
Color
Black
Package Contents
P22h G5 FHD Monitor, HDMI cable, Warranty card, Quick Setup Poster, Doc-kit, AC power cord
Number of Screens
1
Native Resolution
1920 x 1080
Adjustable Stand
Yes
Number of Speakers
2
Brightness
250 Nit
Horizontal Frequency
30 kHz to 86 kHz
HDCP Supported
Yes
Color Supported
16.7 Million Colors
Dynamic Contrast Ratio
8,000,000:1
Environmentally Friendly
Yes
Native Contrast Ratio
1,000:1
Aspect Ratio
16:9
Speakers
Yes
Product Type
LCD Monitor
Stand Adjustments
Tilt, Height

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.