Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBUY P24h/G4/FHD Monitor

  • Mfr # 9UJ13A8#ABA

  • Zoro # G716480193


product price: $282.99
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Horizontal Frequency
86 kHz
DisplayPort
Yes
Aspect Ratio
16:9
Brightness
250 Nit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9UJ13A8#ABA
Zoro #
G716480193
UPC #
194850025501
Country of Origin
China

Dimensions

Height
12.8"
Screen Size Class
24"
Width
21.2"
Depth
1.8"
Viewable Screen Size
23.8"

Details

HDMI
Yes
Horizontal Frequency
86 kHz
DisplayPort
Yes
Aspect Ratio
16:9
Brightness
250 Nit
Pixel Pitch
0.27400 mm x 0.27400 mm
Number of Screens
1
VESA Mount Standard
100 x 100
Standard Refresh Rate
75 Hz
Response Time
14 ms
Product Type
LCD Monitor
Color
Black
Response Time Details
14 ms GTG
Number of DisplayPorts
1
Native Contrast Ratio
1,000:1
Vertical Frequency
75 Hz
Max. Resolution
1920 x 1080
Speakers
Yes
Screen Mode
Full HD
HDMI Inputs
1
Number of Speakers
2
Dynamic Contrast Ratio
8,000,000:1
Native Resolution
1920 x 1080
Panel Technology
In-plane Switching (IPS) Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.