SBUY P27 G5 FHD Monitor

  • Mfr # 64X69AA#ABA

  • Zoro # G116423882


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Depth
2.3"
Color Supported
16.7 Million Colors
Aspect Ratio
16:9
Brightness
250 Nit
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64X69AA#ABA
Zoro #
G116423882
UPC #
196548000000
Country of Origin
China

Dimensions

Depth
2.3"
Screen Size Class
27"
Viewable Screen Size
27"
Height
14.4"
Width
24.1"

Details

Color Supported
16.7 Million Colors
Aspect Ratio
16:9
Brightness
250 Nit
Color
Black
Max. Resolution
1920 x 1080
Number of DisplayPorts
1
Stand Adjustments
Tilt
Response Time Details
5 ms GTG (OD)
Vertical Frequency
48 Hz to 75 Hz
Operating Power Consumption
35 W
Features
Cable Management, Flicker-free, On-screen Display (OSD), Low Blue Light, OnScreen Control, Wide Viewing Angle, Anti-glare, 3H Surface Hardness, Security Lock-ready
Environmentally Friendly
Yes
Energy Star
Yes
Native Contrast Ratio
1,000:1
HDMI
Yes
Pixel Pitch
0.31000 mm x 0.31000 mm
Number of VGA Ports
1
VESA Mount Standard
100 x 100
Number of Screens
1
Frequency
60 Hz, 50 Hz
Standby Power Consumption
500 mW
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Viewing Angle
178°
Color Gamut
72% NTSC
DisplayPort
Yes
HDCP Supported
Yes
Horizontal Frequency
30 kHz to 86 kHz
Vertical Viewing Angle
178°
Product Type
LCD Monitor
VESA Mount Compatible
Yes
Native Resolution
1920 x 1080
Mount Type
Bracket Mount
HDMI Inputs
1
Standard Refresh Rate
75 Hz
Package Contents
P27 G5 FHD Monitor, HDMI cable, Warranty card, Quick Setup Poster, Doc-kit, AC power cord
Screen Mode
Full HD
Response Time
5 ms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.