SBUY P27h G5 FHD Monitor - C

  • Mfr # 64W41AA#ABA

  • Zoro # G316423880


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Color Gamut
72% NTSC
Number of DisplayPorts
1
Number of VGA Ports
1
Number of Screens
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64W41AA#ABA
Zoro #
G316423880
UPC #
196548133574
Country of Origin
China

Dimensions

Screen Size Class
27"
Viewable Screen Size
27"
Width
24.1"
Depth
2.2"
Height
14.4"

Details

Max. Resolution
1920 x 1080
Color Gamut
72% NTSC
Number of DisplayPorts
1
Number of VGA Ports
1
Number of Screens
1
Horizontal Viewing Angle
178°
HDMI
Yes
Response Time
5 ms
Product Type
LCD Monitor
Aspect Ratio
16:9
Operating Power Consumption
35 W
Energy Star
Yes
Standby Power Consumption
500 mW
Screen Mode
Full HD
HDMI Inputs
1
Pixel Pitch
0.31000 mm x 0.31000 mm
Vertical Frequency
48 Hz to 75 Hz
Frequency
60 Hz, 50 Hz
Speakers
Yes
Response Time Details
5 ms GTG (OD)
Stand Adjustments
Height, Tilt
Vertical Viewing Angle
178°
VESA Mount Standard
100 x 100
Standard Refresh Rate
75 Hz
Panel Technology
In-plane Switching (IPS) Technology
Environmentally Friendly
Yes
Features
Low Blue Light, 3H Surface Hardness, Anti-glare, Flicker-free, Security Lock-ready, OnScreen Control
Package Contents
P27h G5 FHD Monitor, HDMI cable, Warranty card, Quick Setup Poster, Doc-kit, AC power cord
Adjustable Stand
Yes
Glass Hardness
3H
Backlight Technology
LED
Color Supported
16.7 Million Colors
DisplayPort
Yes
Native Contrast Ratio
1,000:1
Horizontal Frequency
30 kHz to 86 kHz
HDCP Supported
Yes
Color
Black
VESA Mount Compatible
Yes
Brightness
250 Nit
Number of Speakers
2
Native Resolution
1920 x 1080

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.