SBUY USB-C 65W GaN Laptop Charger U.S. English localization

  • Mfr # 600Q8UT#ABA

  • Zoro # G216451006


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
15 V DC, 20 V DC, 5 V DC, 9 V DC, 12 V DC
Depth
2.1 in
Compatible Devices
Tablet PC, Notebook, USB Type C Device, Mobile Phone, Electric Toothbrush
Height
0.9 in
Maximum Output Power
65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600Q8UT#ABA
Zoro #
G216451006
UPC #
196338000000
Country of Origin
China

Dimensions

Depth
2.1 in
Height
0.9 in
Width
3 in

Details

Output Voltage
15 V DC, 20 V DC, 5 V DC, 9 V DC, 12 V DC
Item
AC Adapter
Compatible Devices
Tablet PC, Notebook, USB Type C Device, Mobile Phone, Electric Toothbrush
Maximum Output Power
65 W
USB Type-C
Yes
Universal Adapter
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.