Shop HP
See all product information
Create Account
SBUY USB-C 65W Laptop Charger U.S. English localization
Mfr # 671R3UT#ABA
Zoro # G016517650
product price:Â
$
87.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Overall Height
3.8 in
Input Voltage
120 V AC, 230 V AC
Overall Width
2.1 in
Overall Depth
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 671R3UT#ABA
- Zoro #
- G016517650
- UPC #
- 196548308729
- Country of Origin
- China
Dimensions
- Overall Height
- 3.8 in
- Overall Width
- 2.1 in
- Overall Depth
- 0.8 in
Details
- Item
- AC Adapter
- Color
- Black
- Input Voltage
- 120 V AC, 230 V AC
- Universal Adapter
- Yes
- Device Supported
- USB Type C Device, Notebook, Smartphone, Tablet
- Output Watts
- 65 W
- USB Type-C
- Yes
- Max. Output Current
- 8 A
- Output Voltage
- 9 V DC, 12 V DC, 15 V DC, 5 V DC, 20 V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.