
SBUY USB-C to RJ45 Adapter G2
Mfr # 4Z527UT
Zoro # G116440735
product price: $40.45
/eaKey Features
Form Factor
Portable
Features
Plug and Play
Number of Network (RJ-45) Ports
1
Total Number of Ports
1
Host Interface
USB Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4Z527UT
Zoro #
G116440735
UPC #
196188625958
Country of Origin
China
Dimensions
Width
7.1 in
Height
0.6 in
Depth
0.8 in
Details
Form Factor
Portable
Features
Plug and Play
Item
Gigabit Ethernet Adapter
Number of Network (RJ-45) Ports
1
Total Number of Ports
1
Host Interface
USB Type C
Maximum Data Transfer Rate
1-Gbit/s
Device Supported
Notebook
Media Type Supported
Twisted Pair
Color
Black
Network Technology
10/100/1000Base-T
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.