SBUY Z2 SFF G1I U7-265 32GB 1TB SSD AI BOOST (UP TO 13 TOPS) NVIDIA QUADRO RTX A1000 (8GB) W11 PRO
- Mfr # BN5L6UT#ABA
- Zoro # G522606473
product price:Â
$
4,500.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
SSD
Series
Z2 G1i
Processor Speed
2.40 GHz
Color
Black
Maximum Wattage
500 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BN5L6UT#ABA
- Zoro #
- G522606473
- UPC #
- 199251337710
- Country of Origin
- China
- Drive Type
- SSD
- Series
- Z2 G1i
- Processor Speed
- 2.40 GHz
- Color
- Black
- Maximum Wattage
- 500 W
- Application
- Performance Computing
Description
SBUY Z2 SFF G1I U7-265 32GB 1TB AI BOOST (UP TO 13 TOPS) NVIDIA QUADRO RTX A1000 (8GB) W11 PRO 64 3/3/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.