Toner Cartridge, Black

  • Mfr # CE255A
  • Zoro # G1147962
product price: 
$
236.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
55A
Printer Series
LaserJet Enterprise, LaserJet Pro
Printer Model
LaserJet Enterprise M525, LaserJet Enterprise M525c, LaserJet Enterprise P3015, LaserJet Pro M521DN
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CE255A
Zoro #
G1147962
UPC #
-
Country of Origin
China
Market Indicator Cartridge No.
55A
Printer Series
LaserJet Enterprise, LaserJet Pro
Printer Model
LaserJet Enterprise M525, LaserJet Enterprise M525c, LaserJet Enterprise P3015, LaserJet Pro M521DN
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
6,000
Color
Black
For Use With
HP LaserJet Enterprise 500 MFP M525 Series, Flow MFP M525c, P3015 Series, LaserJet Pro M521dn
Remanufactured Cartridge Number
38MU41
Compatible OEM Model Number
HEWCE255A
Supply Type
Toner
Device Types
Laser Printer
Product Type
Toner Cartridge
Market Indicator Cartridge Number
55A
Compatible Printer Model Number
LaserJet Enterprise M525, LaserJet Enterprise M525c, LaserJet Enterprise P3015, LaserJet Pro M521DN
Page Yield - Total
6,000
Compatible Printer Series
LaserJet Enterprise, LaserJet Pro
Compatible Printer Brand
HP
Page Yield - Black
6,000
Environmental Certification
Design for the Environment (DfE)
Print Technology
Laser
Compatibility
Wire Color
Black

Dimensions

Height
10.3"
Width
15.6"
Depth
6.3"

Description

Market Indicator Cartridge No. 55A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet Enterprise, LaserJet Pro, Printer Model LaserJet Enterprise M525, LaserJet Enterprise M525c, LaserJet Enterprise P3015, LaserJet Pro M521DN, Max. Page Yield 6,000, Remanufactured Cartridge Number 38MU41, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP LaserJet Enterprise 500 MFP M525 Series, Flow MFP M525c, P3015 Series, LaserJet Pro M521dn

Ratings & reviews