Toner Cartridge, Black

  • Mfr # CE260A
  • Zoro # G1143315
product price: 
$
256.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
647A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise CP4025, LaserJet Enterprise CP4525
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CE260A
Zoro #
G1143315
UPC #
-
Country of Origin
China
Market Indicator Cartridge No.
647A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise CP4025, LaserJet Enterprise CP4525
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
8,500
Color
Black
Remanufactured Cartridge Number
38MU46
For Use With
HP Color LaserJet Enterprise CP4025 Series, CP4525 Series
Device Types
Multifunction Laser Printer
Supply Type
Toner
Market Indicator Cartridge Number
647A
Compatible Printer Model Number
LaserJet Enterprise CP4025, LaserJet Enterprise CP4525
Compatible Printer Series
LaserJet Enterprise
Page Yield - Total
8,500
Product Type
Toner Cartridge
Compatible Printer Brand
HP
Page Yield - Black
8,500
Print Technology
Laser
Environmental Certification
Design for the Environment (DfE)
Compatibility
Recycled
Yes
Wire Color
Black
Compatible OEM Model Number
CM4540, CM4540f, CP4025dn, CP4025n, CP4525dn, CP4525n, CP4525xh, CP4025, CP4525, CM4540 series

Description

Market Indicator Cartridge No. 647A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet Enterprise, Printer Model LaserJet Enterprise CP4025, LaserJet Enterprise CP4525, Max. Page Yield 8,500, Remanufactured Cartridge Number 38MU46, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet Enterprise CP4025 Series, CP4525 Series

Ratings & reviews