Toner Cartridge, Black

  • Mfr # CF287A
  • Zoro # G1148050
product price: 
$
375.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
HP 87A
Printer Series
LaserJet Enterprise, LaserJet Pro
Printer Model
LaserJet Enterprise M506dh, LaserJet Enterprise M506DN, LaserJet Enterprise M506n, LaserJet Enterprise M506x, LaserJet Enterprise M527DN, LaserJet Enterprise M527F, LaserJet Enterprise M527z, LaserJet Pro M501DN, LaserJet Pro M501n
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF287A
Zoro #
G1148050
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
HP 87A
Printer Series
LaserJet Enterprise, LaserJet Pro
Printer Model
LaserJet Enterprise M506dh, LaserJet Enterprise M506DN, LaserJet Enterprise M506n, LaserJet Enterprise M506x, LaserJet Enterprise M527DN, LaserJet Enterprise M527F, LaserJet Enterprise M527z, LaserJet Pro M501DN, LaserJet Pro M501n
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
9000
Color
Black
For Use With
HP LaserJet Enterprise M506dh, M506dn, M506n, M506x, Flow MFP M527z, MFP M527dn, M527f, Pro M501dn, M501n
Compatible OEM Model Number
HEWCF287A
Remanufactured Cartridge Number
No
Device Types
Multifunction Laser Printer
Supply Type
Toner
Product Type
Toner Cartridge
Compatible Printer Brand
HP
Compatible Printer Series
LaserJet Enterprise, LaserJet Pro
Page Yield - Black
9,000
Market Indicator Cartridge Number
87A
Compatible Printer Model Number
LaserJet Enterprise M506DH, LaserJet Enterprise M506DN, LaserJet Enterprise M506N, LaserJet Enterprise M506X, LaserJet Enterprise M527DN, LaserJet Enterprise M527F, LaserJet Enterprise M527Z, LaserJet Pro M501DN, LaserJet Pro M501N
Page Yield - Total
9,000
Package Type
OEM
Print Technology
Laser
Compatibility
HP LaserJet Enterprise M506x F2A70A#BGJ, HP LaserJet Enterprise MFP M527dn F2A76A#BGJ, HP LaserJet Enterprise MFP M527f F2A77A#BGJ, HP LaserJet Enterprise Flow MFP M527z F2A78A#BGJ, HP LaserJet Enterprise M506dn F2A69A#BGJ, HP LaserJet Enterprise M506n F2A68A#BGJ, HP LaserJet Pro M501dn J8H61A#BGJ
Remanufactured
No
Wire Color
Black

Description

Market Indicator Cartridge No. 87A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet Enterprise, LaserJet Pro, Printer Model LaserJet Enterprise M506dh, LaserJet Enterprise M506DN, LaserJet Enterprise M506n, LaserJet Enterprise M506x, LaserJet Enterprise M527DN, LaserJet Enterprise M527F, LaserJet Enterprise M527z, LaserJet Pro M501DN, LaserJet Pro M501n, Max. Page Yield 9,000, Color Black, Cartridge Condition New, Toner Cartridge

Ratings & reviews