Toner Cartridge, Black
- Mfr # CF400A
- Zoro # G1148139
product price:Â
$
113.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
201A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M252, LaserJet Pro M277
Ink/Toner Color
Black
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF400A
- Zoro #
- G1148139
- UPC #
- -
- Country of Origin
- Japan
Details
- Market Indicator Cartridge No.
- 201A
- Printer Series
- LaserJet Pro
- Printer Model
- LaserJet Pro M252, LaserJet Pro M277
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- Toner Cartridge
- Printer Brand
- HP
- Max. Page Yield
- 1,500
- Color
- Black
- Compatible OEM Model Number
- HEWCF400A
- For Use With
- HP Color LaserJet Pro M252 Series, MFP M277 Series
- Remanufactured Cartridge Number
- No
- Device Types
- Laser Printer
- Supply Type
- Toner
- Product Type
- Toner Cartridge
- Page Yield - Total
- 1,500
- Compatible Printer Brand
- HP
- Page Yield - Black
- 1,500
- Market Indicator Cartridge Number
- 201A
- Compatible Printer Model Number
- LaserJet Pro M252, LaserJet Pro M277
- Compatible Printer Series
- LaserJet Pro
- Compatibility
- HP Color LaserJet Pro MFP M277dw Printer, HP Color LaserJet Pro M252dw Printer, HP Color LaserJet Pro M252 Printer, HP Color LaserJet Pro M252n Printer, HP Color LaserJet Pro M277 Printer
- Print Technology
- Laser
- Wire Color
- Black
Description
Market Indicator Cartridge No. 201A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro M252, LaserJet Pro M277, Max. Page Yield 1,500, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet Pro M252 Series, MFP M277 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.