Shop HP

Toner Cartridge, Black, PK2

  • Mfr # CE505D
  • Zoro # G1146039

product price: 
$
273.99
/pk of 2, $137.00/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
05A
Printer Series
LaserJet
Printer Model
LaserJet P2035, LaserJet P2055
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CE505D
Zoro #
G1146039
UPC #
-
Country of Origin
United States
Market Indicator Cartridge No.
05A
Printer Series
LaserJet
Printer Model
LaserJet P2035, LaserJet P2055
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
2,300
Color
Black
For Use With
HP LaserJet P2035 Series, P2055 Series
Remanufactured Cartridge Number
No
Device Types
Laser Printer
Supply Type
Toner
Page Yield - Black
2,300
Compatible Printer Model Number
LaserJet P2035, LaserJet P2055
Page Yield - Total
2,300
Compatible Printer Series
LaserJet
Market Indicator Cartridge Number
05A
Compatible Printer Brand
HP
Product Type
Toner Cartridge
Print Technology
Laser
Compatibility
HP LaserJet Printer P2035, HP LaserJet Printer P2035n, HP LaserJet Printer P2055d, HP LaserJet Printer P2055dn, HP LaserJet Printer P2055x, HP LaserJet Printer P2035 series, HP LaserJet Printer P2055 series
Recycled
Yes
Wire Color
Black
Compatible OEM Model Number
P2035, P2035n, P2055d, P2055dn, P2055x, P2035 series, P2055 series

Description

Market Indicator Cartridge No. 05A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet P2035, LaserJet P2055, Max. Page Yield 2,300, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP LaserJet P2035 Series, P2055 Series, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.