Toner Cartridge, Black, PK2
- Mfr # CF283AD
- Zoro # G1147944
product price:Â
$
208.99
/pk of 2, $104.50/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
83A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M125, LaserJet Pro M127, LaserJet Pro M201, LaserJet Pro M225
Ink/Toner Color
Black
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF283AD
- Zoro #
- G1147944
- UPC #
- -
- Country of Origin
- Japan
- Market Indicator Cartridge No.
- 83A
- Printer Series
- LaserJet Pro
- Printer Model
- LaserJet Pro M125, LaserJet Pro M127, LaserJet Pro M201, LaserJet Pro M225
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- Toner Cartridge
- Printer Brand
- HP
- Max. Page Yield
- 1,500
- Color
- Black
- For Use With
- HP LaserJet Pro MFP M125, MFP M127 Series, MFP M201 Series, MFP M225 Series
- Compatible OEM Model Number
- HEWCF283AD
- Remanufactured Cartridge Number
- No
- Device Types
- Laser Printer
- Supply Type
- Toner
- Compatible Printer Brand
- HP
- Product Type
- Toner Cartridge
- Page Yield - Black
- 1,500
- Compatible Printer Series
- LaserJet Pro
- Compatible Printer Model Number
- LaserJet Pro M125, LaserJet Pro M127, LaserJet Pro M201, LaserJet Pro M225
- Page Yield - Total
- 1,500
- Market Indicator Cartridge Number
- 83A
- Print Technology
- Laser
- Compatibility
- HP LaserJet Pro MFP M127fn CZ181A#BGJ, HP LaserJet Pro MFP M127fw CZ183A#BGJ, HP LaserJet Pro M201dw CF456A#BGJ, HP LaserJet Pro MFP M225dn CF484A#BGJ, HP LaserJet Pro MFP M225dw CF485A#BGJ, HP LaserJet Pro Multifunction M125 Printer Series, HP LaserJet Pro Multifunction M127 Printer Series
- Wire Color
- Black
Description
Market Indicator Cartridge No. 83A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro M125, LaserJet Pro M127, LaserJet Pro M201, LaserJet Pro M225, Max. Page Yield 1,500, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP LaserJet Pro MFP M125, MFP M127 Series, MFP M201 Series, MFP M225 Series, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.