Zoro Homepage

USB-C to USB-C 100W Cable

  • Mfr # 5AR72AA

  • Zoro # G416423346


product price: $63.39
/ea

Key Features

Features
Charging
Connector on First End Details
24-pin USB Type C
Connector on Second End Details
24-pin USB Type C
End 1 Connection Type
USB Type C
End 2 Connection Type
USB Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AR72AA
Zoro #
G416423346
UPC #
193015453036
Country of Origin
China

Details

Features
Charging
Connector on First End Details
24-pin USB Type C
Item
Data Transfer Cable
Connector on Second End Details
24-pin USB Type C
End 1 Connection Type
USB Type C
End 2 Connection Type
USB Type C
Device Supported
Mobile Workstation
Compatibility
HP ZBook: 14u G5 Mobile Workstation, 15 G4 Mobile Workstation, 15 G5 Mobile Workstation, 15v G5 Mobile Workstation, 17 G4 Mobile Workstation, 17 G5 Mobile Workstation, Studio G4 Mobile Workstation, Studio G5 Mobile Workstation, Studio x360 G5 Mobile Workstation
Cable Type
USB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.