Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VGA Port Flex IO v2

  • Mfr # 13L53AA

  • Zoro # G816450812


product price: $22.89
/ea

Key Features

Height
0.6 in
Width
1.6 in
Depth
1.5 in
Compatible With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13L53AA
Zoro #
G816450812
UPC #
194851000000
Country of Origin
China

Dimensions

Height
0.6 in
Width
1.6 in
Depth
1.5 in

Details

Item
I/O Module
Compatible With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.