Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z640/Z840/Z8G4 Rail Rack Kit

  • Mfr # 2FZ77AA

  • Zoro # G516553158


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Width
31.50 in
Device Supported
Workstation
Height
2.48 in
Compatible With
HP - Z640/Z840/Z8G4 Workstation
Depth
8.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FZ77AA
Zoro #
G516553158
UPC #
192018672208
Country of Origin
China

Dimensions

Width
31.50 in
Height
2.48 in
Depth
8.43 in

Details

Device Supported
Workstation
Compatible With
HP - Z640/Z840/Z8G4 Workstation
Item
Mounting Rail Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.