Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200CMB
Zoro #
G0816961
UPC #
091498004014
Country of Origin
Unknown
Dimensions
Bench Width (In.)
20
Bench Depth (In.)
14
Machine Width (In.)
12
Machine Depth (In.)
14
Machine Height (In.)
9
Details
Item
Code Cutting Machine
Bearing Material
Bronze
Cutter Material
Tool Steel
Cutting Cycle (Sec.)
30
Amps AC
3.5
HP
1/6
Voltage
120
Type
Blitz
Includes
150 Code Cards and 2 Cutters
Description
Code Cutting Machine, Type Blitz, Material -, 1/6 HP, 3.5 Amps AC, Voltage 120, Machine Depth (In.) 14, Machine Height (In.) 9, Machine Width (In.) 12, Bench Depth (In.) 14, Bench Width (In.) 20, Cutting Cycle (Sec.) 30, Cutter Material Tool Steel, Bearing Material Bronze, Standards -, For Use With -, Includes 150 Code Cards and 2 Cutters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.