Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6666HQT
Zoro #
G0698153
UPC #
091498005257
Country of Origin
Unknown
Dimensions
Machine Height (In.)
11
Bench Width (In.)
19
Machine Depth (In.)
16
Bench Depth (In.)
16
Machine Width (In.)
12
Details
Item
Key Duplicator
Type
Automate Fully Automatic
HP
1/6
Amps AC
3.7
Voltage
120
Cutting Cycle (Sec.)
12
Cutter Material
Steel
Description
Key Duplicator, Type Automate Fully Automatic, 1/6 HP, 3.7 Amps AC, Voltage 120, Machine Depth (In.) 16, Machine Height (In.) 11, Machine Width (In.) 12, Bench Depth (In.) 16, Bench Width (In.) 19, Cutting Cycle (Sec.) 12, Cutter Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.