Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9180MC
Zoro #
G2781432
UPC #
091498005615
Country of Origin
Unknown
Dimensions
Machine Height (In.)
10
Machine Depth (In.)
16
Bench Width (In.)
18
Machine Width (In.)
13
Bench Depth (In.)
19
Details
Item
Key Duplicator
Type
Power Speedex Semiautomatic
Includes
Rotary Brush with Cover
Amps AC
3.5
Voltage
120
HP
1/6
Bearing Material
Bronze
Description
Key Duplicator, Type Power Speedex Semiautomatic, 1/6 HP, 3.5 Amps AC, Voltage 120, Machine Depth (In.) 16, Machine Height (In.) 10, Machine Width (In.) 13, Bench Depth (In.) 19, Bench Width (In.) 18, Bearing Material Bronze, Includes Rotary Brush with Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.