Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9160MC
Zoro #
G3094472
UPC #
091498005455
Country of Origin
Unknown
Dimensions
Machine Width (In.)
12
Bench Width (In.)
17
Machine Height (In.)
8
Bench Depth (In.)
17
Machine Depth (In.)
14
Details
Item
Key Duplicator
Type
Premier Speedex Manual
Amps AC
3.5
Bearing Material
Bronze
Voltage
120
Includes
Rotary Brush with Cover
HP
1/6
Description
Key Duplicator, Type Premier Speedex Manual, 1/6 HP, 3.5 Amps AC, Voltage 120, Machine Depth (In.) 14, Machine Height (In.) 8, Machine Width (In.) 12, Bench Depth (In.) 17, Bench Width (In.) 17, Bearing Material Bronze, Includes Rotary Brush with Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.