Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KEP-12-96
Zoro #
G2813946
UPC #
091498035155
Country of Origin
Unknown
Dimensions
Height
3-1/4"
Overall Width (In.)
2
Overall Height (In.)
3-1/4
Depth
2-1/2"
Overall Depth (In.)
2-1/2
Width
2"
Details
Item
Over-The-Door Key Box
Type
Keyed-Alike
Material
Steel
Finish
Charcoal/Gray
Door
Has Full Length Hinge and Comes with a Tubular Key Lock, One Key Included
Built-In
Flange to Connect Key Box to a Facility Door
Description
Over-The-Door Key Box, Keyed-Alike, Height 3-1/4 In., Depth 2-1/2 In., Width 2 In., Steel, Built-In Flange to Connect Key Box to a Facility Door, Door Has Full Length Hinge and Comes with a Tubular Key Lock, One Key Included, Finish Charcoal/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.