Zoro Homepage
This item is Discontinued.
Hpc Wall Safe, 0.27 cu. ft., 11 lb. WS-100K

Wall Safe, 0.27 cu. ft., 11 lb. (Discontinued)

  • Mfr # WS-100K
  • Zoro # G3276944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-100K
Zoro #
G3276944
UPC #
091498003185
Country of Origin
Unknown

Dimensions

Outside Height
8-1/2"
Outside Width
14"
Outside Depth
3 3/4 in
Door Plate Thickness
1.98mm
Door Opening Width
5-1/2"
Inside Width
14"
Door Opening Height
11-1/2"
Wall Cut Out Height
8-3/4"
Inside Depth
3-3/4"
Inside Height
8-1/2"
Wall Cut Out Width
14-1/4"
Wall Thickness
1.27mm

Details

Lock Style
Accepts Mortise Cylinder
Material
Steel
Color
Sand
Net Weight
11 lb.
Capacity
0.27 cu. ft.
Finish
Textured Powder Coated
Number of Bolts
Spring Latch
Item
Wall Safe

Description

Wall Safe, Sand, Net Weight 11 lb., Capacity 0.27 cu. ft., Material Steel, Finish Textured Powder Coated, Lock Style Accepts Mortise Cylinder, Number of Bolts Spring Latch, Outside Height 8-1/2 In., Outside Width 14 In., Outside Depth 3 3/4 in, Inside Height 8-1/2 In., Inside Width 14 In., Inside Depth 3-3/4 In., Door Opening Height 11-1/2 In., Door Opening Width 5-1/2 In., Wall Cut Out Height 8-3/4 In., Wall Cut Out Width 14-1/4 In., Face Height 10 3/4 in, Face Width 16-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.