Zoro Homepage

1.2TB 10K SAS 12G SFF SC DS HD

  • Mfr # 872479-B21

  • Zoro # G615831799


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Device Supported
Server
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1.20 TB
Speed
10000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872479-B21
Zoro #
G615831799
UPC #
-
Country of Origin
United States

Details

Interface
SAS
Item
Hard Drive
Device Supported
Server
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1.20 TB
Speed
10000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.