Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hpe 16GB 1Rx4 PC4-2933Y-R Smart, P00920B21 P00920-B21

16GB 1Rx4 PC4-2933Y-R Smart, P00920B21 (Discontinued)

  • Mfr # P00920-B21
  • Zoro # G6817308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P00920-B21
Zoro #
G6817308
UPC #
190017247366
Country of Origin
Unknown

Dimensions

Length
7.5"
Width
3.5"
Thickness
752 mil
Memory Size
16 GB

Details

Product Type
RAM Module
Number of Pins
288-pin
Compatibility
HPE Gen10 Intel Servers

Description

HPE 16GB 1Rx4 PC4-2933Y-R Smart Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.