Zoro Homepage
This item is Discontinued.
Hpe 16Gb 2Rx4 Dr Pc3L-10600R Mem Kit G8 647901-B21

16Gb 2Rx4 Dr Pc3L-10600R Mem Kit G8 (Discontinued)

  • Mfr # 647901-B21
  • Zoro # G2529166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647901-B21
Zoro #
G2529166
UPC #
886111439478
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Number of Pins
240-pin
Product Type
RAM Module
Compatibility
HP Proliant Server Series: Blade System Proliant Server Blade, SL454x, SL200s, WS460c Gen8, BL420c Gen8, DL360e Gen8, DL160 Gen8, DL360p Gen8, DL380e Gen8, DL380p Gen8, DL560 Gen8, ML350e Gen8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.