Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hpe 1.8TB SAS 10K SFF SC 512e HDD, 872481B21 872481B21

1.8TB SAS 10K SFF SC 512e HDD, 872481B21 (Discontinued)

  • Mfr # 872481B21
  • Zoro # G6313012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872481B21
Zoro #
G6313012
UPC #
190017140803
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
1.80 TB
Product Type
Hard Drive
Spindle Speed
10000 rpm
Drive Type
Internal
Drive Interface
12Gb/s SAS
Device Supported
Server

Description

HPE 1.8TB SAS 10K SFF SC 512e DS HDD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.