1.92 TB Solid State Drive - 2.5" Internal - SATA (SATA/600) - Mixed Use
- Mfr # P40504B21
- Zoro # G310069992
product price:Â
$
7,348.53
/ea
Free Shipping & Returns
Key Features
For Use With
HPE ProLiant Rack
Interface
SATA/600
Recording Capacity
1.92 TB
Drive Type
Internal
Drive Interface
SATA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P40504B21
- Zoro #
- G310069992
- UPC #
- 190017508948
- Country of Origin
- United States
Details
- Item
- Solid State Drive
- For Use With
- HPE ProLiant Rack
- Interface
- SATA/600
- Recording Capacity
- 1.92 TB
- Drive Type
- Internal
- Drive Interface
- SATA
- Random 4KB Read
- 71000IOPS
- Random 4KB Write
- 31000IOPS
- Endurance Type
- Mixed Use
- Drive Carrier
- Yes
- Device Supported
- Server
- Wireless LAN
- No
- Hot Pluggable
- Yes
- Endurance (DWPD)
- 3.05
Description
HPE SATA Mixed Use Solid State Drives are ideal for big data analytics, cloud computing, active archiving, database applications, and data warehousing. Achieve higher IOPS to enhance the performance of your data center. Maintain data accuracy with full data-path error detection. Choose from a broad portfolio of enhanced solutions in a wide variety of capacities. 12 Gb/s SAS, 6 Gb/s SATA, NVMe, M.2, and M.2 Enablement Kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.