1.92TB SAS RI SFF BC VS MV
Mfr # P40507B21
Zoro # G812433215
product price: $16,556.87
/ea
Free Shipping & Returns
Key Features
For Use With
Platform Supported HPE ProLiant Rack/Tower/BladeSystem Servers/Synergy
Height
0.6 in
Interface
SAS
Recording Capacity
1.92 TB
Hot Pluggable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P40507B21
Zoro #
G812433215
UPC #
190017521084
Country of Origin
United States
Dimensions
Height
0.6 in
Details
Item
Solid State Drive
For Use With
Platform Supported HPE ProLiant Rack/Tower/BladeSystem Servers/Synergy
Interface
SAS
Recording Capacity
1.92 TB
Hot Pluggable
Yes
Drive Type
Internal
Endurance (DWPD)
1
Device Supported
Storage System, Server
Random 4KB Read
155000IOPS
Compatibility
Platform Supported HPE ProLiant Rack/Tower/BladeSystem Servers/Synergy
Drive Interface Standard
12Gb/s SAS
Random 4KB Write
36000IOPS
Drive Carrier
Yes
Storage Capacity
1.92 TB
Endurance Type
Read Intensive
Drive Interface
SAS
Wireless LAN
No
Description
HPE 1.92TB SAS RI SFF BC VS MV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.