1.92TB SATA 6G MU SFF SC MV SSD
Mfr # P18436-B21
Zoro # G215831793
product price: $991.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
1.92 TB
Maximum Write Transfer Rate
480-MB/s
Endurance (DWPD)
3.1
Hot Pluggable
Yes
Drive Carrier
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P18436-B21
Zoro #
G215831793
UPC #
-
Country of Origin
Unknown
Dimensions
Height
0.3 in
Details
Storage Capacity
1.92 TB
Maximum Write Transfer Rate
480-MB/s
Endurance (DWPD)
3.1
Item
Solid State Drive
Hot Pluggable
Yes
Drive Carrier
Yes
Device Supported
Server
Random 4KB Read
62000IOPS
Interface
SATA
Operating Power Consumption
6.80 W
Maximum Read Transfer Rate
520-MB/s
Drive Type
Internal
Drive Interface Standard
SATA/600
Random 4KB Write
31000IOPS
Endurance Type
Mixed Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.