Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.92TB SATA 6G RI SFF SC MV SSD

  • Mfr # P18426-B21

  • Zoro # G615831744


product price: $935.99
/ea
Free Shipping & Returns

Key Features

Hot Pluggable
Yes
Drive Carrier
Yes
Storage Capacity
1.92 TB
Endurance (DWPD)
0.8
Operating Power Consumption
6.30 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P18426-B21
Zoro #
G615831744
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.3 in

Details

Hot Pluggable
Yes
Drive Carrier
Yes
Storage Capacity
1.92 TB
Endurance (DWPD)
0.8
Operating Power Consumption
6.30 W
Random 4KB Write
25000IOPS
Maximum Read Transfer Rate
520-MB/s
Endurance Type
Read Intensive
Random 4KB Read
56000IOPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.