Zoro Homepage

1TB SATA 7.2K LFF LP DS HD, 861686B21

  • Mfr # 861686B21

  • Zoro # G6779194


product price: $251.99
/ea
Free Shipping & Returns

Key Features

For Use With
HPE Apollo 4200 Gen9 Server
Interface
SATA
Recording Capacity
1 TB
Device Supported
Server
Product Type
Hard Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861686B21
Zoro #
G6779194
UPC #
190017063614
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
HPE Apollo 4200 Gen9 Server
Interface
SATA
Recording Capacity
1 TB
Device Supported
Server
Product Type
Hard Drive
Compatibility
HPE Apollo 4200 Gen9 Server
Drive Type
Internal
Drive Interface Standard
SATA/600
Storage Capacity
1 TB
Speed
7200 RPM

Description

HPE 1TB SATA 7.2K LFF LP DS HDD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.