20TB SATA 7.2K LFF LP ISE MV HDD
Mfr # P53554-B21
Zoro # G016432830
product price: $3,972.99
/ea
Free Shipping & Returns
Key Features
Drive Carrier
Yes
Device Supported
Storage System
Storage Capacity
20 TB
For Use With
HPE ProLiant Rack/Tower/BladeSystem Servers/Synergy
Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P53554-B21
Zoro #
G016432830
UPC #
190018000000
Country of Origin
China
Details
Drive Carrier
Yes
Device Supported
Storage System
Storage Capacity
20 TB
For Use With
HPE ProLiant Rack/Tower/BladeSystem Servers/Synergy
Interface
SATA
Drive Type
Internal
Speed
7200 RPM
Drive Interface Standard
SATA/600
Item
Hard Drive
Disk Format
512e
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.