Zoro Homepage

240GB SATA 6G RI SFF BC MV SSD

  • Mfr # P40496-B21

  • Zoro # G115831824


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Random 4KB Write
14000IOPS
Drive Interface Standard
SATA/600
Storage Capacity
240 GB
Device Supported
Server
Random 4KB Read
65000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40496-B21
Zoro #
G115831824
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.3 in

Details

Random 4KB Write
14000IOPS
Drive Interface Standard
SATA/600
Storage Capacity
240 GB
Device Supported
Server
Random 4KB Read
65000IOPS
Hot Pluggable
Yes
Interface
SATA
Endurance Type
Read Intensive
Endurance (DWPD)
0.8
Item
Solid State Drive
For Use With
HPE ProLiant Rack
Drive Carrier
Yes
Drive Type
Internal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.