Zoro Homepage

240GB SATA 6G RI SFF SC MV SSD

  • Mfr # P18420-B21

  • Zoro # G215831823


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
240 GB
Endurance (DWPD)
0.8
Operating Power Consumption
4 W
Device Supported
Server
Hot Pluggable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P18420-B21
Zoro #
G215831823
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.3 in

Details

Storage Capacity
240 GB
Endurance (DWPD)
0.8
Operating Power Consumption
4 W
Device Supported
Server
Hot Pluggable
Yes
Maximum Write Transfer Rate
400-MB/s
Endurance Type
Read Intensive
Item
Solid State Drive
Drive Interface Standard
SATA/600
Interface
SATA
Random 4KB Read
69500IOPS
Maximum Read Transfer Rate
560-MB/s
Random 4KB Write
14000IOPS
Drive Type
Internal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.